PTFE four-blade paddle assembly; 3/8" dia x 22-1/8"L, 2-3/8" paddle dia

Representative image only.

PTFE four-blade paddle assembly; 3/8" dia x 22-1/8"L, 2-3/8" paddle dia

| Mfr: 312504-0003| Item: 0636780

₹48,400.00INR / Each

₹48,400.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

For mixing of low- to medium-viscosity liquids.

1 Year Warranty
Specifications
  • MaterialPTFE
  • Shaft MaterialPTFE
  • Shaft Diameter (in)0.375
  • Shaft Diameter (mm)10
  • Shaft Length (in)22.125
  • Shaft Length (mm)562
  • Overall Diameter (in)2.4
  • Overall Diameter (mm)60
  • DescriptionPTFE four-blade paddle assembly; 3/8" dia x 22-1/8"L, 2-3/8" paddle dia
  • Warranty1 year
Reviews
Q&A