PRO Scientific Standard Universal Homogenizer Package, 1.5 to 15 mL Tubes; 220V

Representative image only.

PRO Scientific Standard Universal Homogenizer Package, 1.5 to 15 mL Tubes; 220V

PRO Scientific | Mfr: PK-02200UHS| Item: 0475107

Homogenize in microtubes, round-bottom tubes, or conical-bottom tubes

Call For Price

Call For Price
Product Description

Includes

two saw-tooth generator probes, carrying case, and 6-ft (1.8-m) power cord with plug (115 VAC models have a US plug; 220 VAC models have a EU plug). Deluxe package includes a stand.

Key Features

  • Great for processing all types of samples, from soft to tough
  • 316 stainless steel and PTFE probe construction allows sterilization with any method
  • 2 year warranty

More About this Item

Universal homogenizing packages come with Bio-Gen PRO200 homogenizers featuring a small yet powerful motor to process all types of samples, even tough and stringy. Use with various tube sizes from 1.5 to 50 mL. Homogenizers feature a separate ON/OFF switch allowing for the slide switch speed control to remain at your ideal homogenizing speed. Two saw-tooth generator probes (7 mm and 10 mm diameter, included) provide excellent cutting action during homogenizing, resulting in fast and complete sample breakdown. All probes are precision crafted from 316 SS and PTFE to be chemically compatible with your sample. Deluxe package includes a stand for hands-free operation.

Two year warranty
Specifications
  • Generator Included7- and 10-mm dia saw-tooth
  • Min Sample Size (mL)1.5
  • Max Sample Size (mL)50
  • Max Speed (rpm)33000
  • Min Speed (rpm)5000
  • Wattage (Out put)144
  • Power (VAC)220
  • Power (Hz)50/60
  • DescriptionStandard Universal Homogenizer Package, 1.5 to 15 mL Tubes; 220V
  • Warranty2 year
Reviews
Q&A