PRO Scientific Premium Micro-Homogenizer Package, 0.5 to 2.0 mL Tubes; 220V

Representative image only.

PRO Scientific Premium Micro-Homogenizer Package, 0.5 to 2.0 mL Tubes; 220V

PRO Scientific | Mfr: PK-02200P| Item: 0475119

Process microvolumes effectively

Call For Price

Call For Price
Product Description

Includes

All models include Bio-Gen PRO200 homogenizer, 5-mm diameter generator, carrying case, and power cord. Deluxe models add the 7-mm diameter saw-tooth generator. Premium models add the 7-mm diameter saw-tooth generator and a stand assembly.

Key Features

  • Narrow generator fits in microtubes—ideal for DNA/RNA extractions
  • Convenient kits provide everything needed to get started
  • 2 year warranty

More About this Item

Standard Micro-Homogenizing Package is designed for 500-µL and 1.5-mL tubes with sample sizes up to 0.4 mL. The included small-diameter generator (5 x 75 mm) is best suited for liquid and soft samples.


Deluxe Micro-Homogenizing Package adds a larger saw-tooth generator (7 x 95 mm) to increase versatility. With both generators, 500-µL, 1.5-mL, and 2-mL tubes are compatible. The cutting action of the saw-tooth design can process even tough tissue samples.


Premium Micro-Homogenizing Package builds upon the deluxe kit by adding a stand assembly for hands-free mixing and processing.

Premium Micro-Homogenizing Package includes the small-diameter generator and adds a larger saw-tooth generator (7 x 95 mm) to increase versatility. With both generators, 500-µL, 1.5-mL, and 2-mL tubes are compatible. The cutting action of the saw-tooth design can process even tough tissue samples. A stand assembly for hands-free mixing and processing is included.

Two year warranty
Specifications
  • Generator IncludedSaw-tooth and small-diameter
  • Min Sample Size (mL)0.05
  • Max Sample Size (mL)7
  • Max Speed (rpm)33000
  • Min Speed (rpm)5000
  • Wattage (Out put)144
  • Power (VAC)220
  • Power (Hz)50/60
  • DescriptionPremium Micro-Homogenizer Package, 0.5 to 2.0 mL Tubes; 220V
  • Warranty2 year
Reviews
Q&A