PRO Scientific Deluxe MaX-Homogenizer Package, 10 mL Tubes to 2 L Beaker; 120V

Representative image only.

PRO Scientific Deluxe MaX-Homogenizer Package, 10 mL Tubes to 2 L Beaker; 120V

PRO Scientific | Mfr: PK-01250MXD| Item: 0475111

Great for processing various samples within large tubes to 3L beakers

Call For Price

Call For Price
Product Description

Includes

saw-tooth generator probe(s), carrying case, and 6-ft (1.8-m) power cord with plug (115 VAC models have a US plug; 220 VAC models have a EU plug). Premium package includes a stand.

Key Features

  • Three different package options
  • Included saw-tooth probe for high shearing sample breakdown
  • Durable high-torque motor with variable speed control
  • 2 year warranty

More About this Item

Use these homogenizers for a wide range of lab applications such as emulsion and suspension, cell disruption, and protein extraction. Homogenizers feature a separate ON/OFF switch allowing for the slide switch speed control to remain at your ideal homogenizing speed. Quickly and efficiently break down samples using the included saw-tooth probe(s). All probes are precision crafted from 316 SS and PTFE to be chemically compatible with your sample. . 220V models are available. Max volume equivalent to H20/1 centipoise.

Standard MaX-Homogenizer Package processing in 5ml-50 mL tubes, includes homogenizer and 10mm probe
Deluxe MaX-Homogenizer Package processing in 5mL to 3L Beaker includes homogenizer, 10mm and 20mm probe
Premium MaX-Homogenizer Package processing in 5mL tubes to 3L Beaker, includes Deluxe Package and Stand

Deluxe and Premium MaX Homogenizing Packages come with Bio-Gen PRO250 homogenizer featuring a high-torque motor to handle a wide range of fluids, including fibrous, tough, or viscous samples, and two saw-tooth generator probes (10 mm and 20 mm dia). Homogenizers easily handle volumes from 1.5 mL to 2 L with particulates large as 1/2" in diameter. Quickly process samples in 5- to 50-mL tubes or in beakers. Premium package includes a stand for hands-free operation.

Two year warranty
Specifications
  • Generator Included10- and 20-mm saw-tooth
  • Min Sample Size (mL)1.5
  • Max Sample Size (mL)2000
  • Max Speed (rpm)35000
  • Min Speed (rpm)5000
  • Wattage (Out put)576
  • Power (VAC)120
  • Power (Hz)50/60
  • DescriptionDeluxe MaX-Homogenizer Package, 10 mL Tubes to 2 L Beaker; 120V
  • Warranty2 year
Reviews
Q&A