Portable Dry-Ice Maker

Representative image only.

Portable Dry-Ice Maker

DILVAC®| Item: 0377439

Quickly get dry ice when you need it

₹420,000.00INR / Each

₹420,000.00INR / Each
Product Description

Includes

steel pressure hose and CO2 regulator valve.

Key Features

  • Compact, lightweight, and no electrical power is required
  • Makes a 2.2 lb (1 kg) solid block of dry ice in under 2 minutes
  • Dry ice blocks measure 3-1/8" x 4-3/8" x 7-1/8" (8 x 11 x 18 cm)
  • Connect to a 75 lb (34 kg) liquid CO2 cylinder at room temperature to yield 5 to 6 blocks
Specifications
  • Exterior Width (in)6 5/16
  • Exterior Height (in)8 7/8
  • Exterior Depth (in)6 5/16
  • Exterior Width (cm)16
  • Exterior Height (cm)22.5
  • Exterior Depth (cm)16
  • DescriptionDilvac® Portable Dry-Ice Maker
Reviews
Q&A