PolyScience MX17VB5G-A12 Constant-Temperature Viscosity Bath, 17 L, 240 VAC

Representative image only.

PolyScience MX17VB5G-A12 Constant-Temperature Viscosity Bath, 17 L, 240 VAC

PolyScience | Mfr: MX17VB6G-A12E| Item: 9893524

An economical alternative for kinematic viscosity measurement

₹1,209,000.00INR / Each

₹1,209,000.00INR / Each
Product Description

Includes

tank, top plate, circulator, covers for holes, and power cord.

Key Features

  • 2 year warranty

More About this Item

These baths are ideal for measuring petroleum, lubricants, polymer coatings, food, paint, and other liquids' kinematic viscosity. Advanced PID controls maintain precise temperatures and quick responsiveness under changing heat load conditions. The integral recirculating pump ensures uniform temperature. Large, backlit digital display shows both set and actual values. Other features include Celsius/Fahrenheit selection, high/low temperature limits, chemical- and thermal-resistant top plate, and transparent tank for excellent visibility.

Conformite EuropeenneTwo year warranty
Specifications
  • Reservoir Capacity (L)17
  • Max Temperature (° C)135
  • Min Temperature (° C)Ambient
  • Temperature SettingDigital
  • Power (VAC)240
  • DescriptionConstant-Temperature Viscosity Bath, 17 L, 240 VAC
  • Warranty2 year
Reviews
Q&A