PolyScience MX17VB5G-A11 Constant-Temperature Viscosity Baths, 17 L, 115 VAC

Representative image only.

PolyScience MX17VB5G-A11 Constant-Temperature Viscosity Baths, 17 L, 115 VAC

PolyScience | Mfr: MX17VB6G-C11B| Item: 9893522

An economical alternative for kinematic viscosity measurement

Call For Price

Call For Price
Product Description

Includes

tank, top plate, circulator, covers for holes, and power cord.

Key Features

  • 2 year warranty

More About this Item

These baths are ideal for measuring petroleum, lubricants, polymer coatings, food, paint, and other liquids' kinematic viscosity. Advanced PID controls maintain precise temperatures and quick responsiveness under changing heat load conditions. The integral recirculating pump ensures uniform temperature. Large, backlit digital display shows both set and actual values. Other features include Celsius/Fahrenheit selection, high/low temperature limits, chemical- and thermal-resistant top plate, and transparent tank for excellent visibility.

Conformite EuropeenneCanadian Standards AssociationTwo year warranty
Specifications
  • Reservoir Capacity (L)17
  • Max Temperature (° C)135
  • Min Temperature (° C)Ambient
  • Temperature SettingDigital
  • Power (VAC)115
  • DescriptionConstant-Temperature Viscosity Baths, 17 L, 120 VAC
  • Warranty2 year
Reviews
Q&A