Polypropylene dual-blade paddle assembly; 5/16" x 13-13/16"L, 1-5/8" paddle dia

Representative image only.

Polypropylene dual-blade paddle assembly; 5/16" x 13-13/16"L, 1-5/8" paddle dia

| Mfr: 212585| Item: 0636710

₹6,200.00INR / Each

₹6,200.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

For mixing of medium viscosity solutions.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Shaft MaterialPolypropylene
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)13.8125
  • Shaft Length (mm)350
  • Overall Diameter (in)1.6
  • Overall Diameter (mm)41
  • DescriptionPolypropylene dual-blade paddle assembly; 5/16" x 13-13/16"L, 1-5/8" paddle dia
  • Warranty1 year
Reviews
Q&A