Polyimide Tape, 1-1/2"W x 36 yd

Representative image only.

Polyimide Tape, 1-1/2"W x 36 yd

| Item: 0827783

₹17,500.00INR / Each

₹17,500.00INR / Each
Product Description

Key Features

  • Made with high-temperature silicone adhesive
  • Wide temperature range of -73 to 260°C (-100 to 500°F)
  • Superior dielectric strength
  • Tear, puncture, and abrasion resistant
  • Measures 1-1/2"W x 36 yd

More About this Item

Polyimide tape is a chemical-resistant tape manufactured with a high-temperature silicone adhesive. Provides high heat resistance and tensile strength, good solvent resistance, and excellent dielectric strength. Temperature range is -73 to 260°C (-100 to 500°F). Meets UL-510 for flame retardant specifications.

UL Listed.
Specifications
  • Thickness (mil)2.5
  • MaterialPolyimide
  • Width (in)1 1/2
  • Length (ft)36
  • Width (cm)3.8
  • Length (m)10.97
  • DescriptionPolyimide Tape, 1-1/2"W x 36 yd
Reviews
Q&A