Polyethylene Tape, 2" W; 36 yd/RL, 12 RL/Cs

Representative image only.

Polyethylene Tape, 2" W; 36 yd/RL, 12 RL/Cs

| Item: 0827920

₹40,500.00INR / Carton of 12

₹40,500.00INR / Carton of 12
Product Description

More About this Item

Excellent for sealing or resealing jar lids. White tape stretches and conforms to wrap flasks, vacuum bottles, and other glass vessels. Use to reduce injury risk from implosion.

Specifications
  • ColorWhite
  • MaterialPolyethylene
  • Width (in)2
  • Length (ft)108
  • Width (cm)5.1
  • Length (m)32.92
  • DescriptionPolyethylene Tape, 2" W; 36 yd/RL, 12 RL/Cs
Reviews
Q&A