Polycarbonate graduated beaker with handle, 4000 mL

Representative image only.

Polycarbonate graduated beaker with handle, 4000 mL

| Mfr: 3218| Item: 0600495

Sturdy easy-grip handles

Product Description

Key Features

  • Constructed of durable polycarbonate
  • Sturdy handle allows for easy pouring
  • Beaker features a 4000 mL capacity with 500 mL graduations
  • 5 year warranty

More About this Item

All beakers have molded-in graduations that never rub off.

5 Year Warranty
Specifications
  • Capacity (mL)3800
  • Capacity (L)3.8
  • Capacity (Gal)1
  • MaterialPolycarbonate(PC)
  • Graduation Interval (mL)500
  • AutoclavableLimited
  • Withstands High Temperature (DegreeF)250
  • Withstands Low Temperature (° F)-40
  • Outside Diameter (OD) (in)7 1/2
  • Outside Diameter (OD) (cm)19.1
  • Overall Height (in)9 1/4
  • Overall Height (cm)23.5
  • DescriptionPolycarbonate graduated beaker with handle, 4000 mL
  • Warranty5 years
Reviews
Q&A