Polycarbonate graduated beaker with handle, 1000 mL

Representative image only.

Polycarbonate graduated beaker with handle, 1000 mL

| Mfr: 3216| Item: 0600485

Sturdy easy-grip handles

Product Description

Key Features

  • Constructed of durable polycarbonate
  • Sturdy handle allows for easy pouring
  • Beaker features a 1000 mL capacity with 50 mL graduations
  • 5 year warranty

More About this Item

All beakers have molded-in graduations that never rub off.

5 Year Warranty
Specifications
  • Capacity (mL)950
  • Capacity (oz)32
  • MaterialPolycarbonate(PC)
  • Graduation Interval (mL)50
  • AutoclavableLimited
  • Withstands Low Temperature (° F)-40
  • Withstands High Temperature (DegreeF)250
  • Outside Diameter (OD) (in)5
  • Outside Diameter (OD) (cm)12.7
  • Overall Height (in)5 3/4
  • Overall Height (cm)14.6
  • DescriptionPolycarbonate graduated beaker with handle, 1000 mL
  • Warranty5 years
Reviews
Q&A