Poly-Net 0400-YELLOW Heavy-gauge HDPE protective netting, 1-1/4" to 1-5/8" dia; 82 ft/pk

Representative image only.

Poly-Net 0400-YELLOW Heavy-gauge HDPE protective netting, 1-1/4" to 1-5/8" dia; 82 ft/pk

Poly-Net | Mfr: 0400-YELLOW| Item: 0940550

Minimize impact on glassware

₹29,100.00INR / Roll of 1

₹29,100.00INR / Roll of 1
Product Description

Key Features

  • Simply place over glassware to protect from bumps or flying debris
  • Cut to fit your needs
  • Constructed of HDPE
  • Yellow heavy-gauge protective netting

More About this Item

The heavy-gauge netting is more rigid for extra protection of your glassware. Different colored mesh options make for quick and easy visual indication.

Specifications
  • MaterialHDPE; Fits 1-1/4 to 1-5/8" diameter
  • Thickness (in)0.11
  • Thickness (mm)2.8
  • Max Temperature (° F)175
  • Max Temperature (° C)80
  • Length (ft)82
  • Length (m)24.9936
  • ColorYellow
  • DescriptionHeavy-gauge HDPE protective netting, 1-1/4" to 1-5/8" dia
Reviews
Q&A