Poly-Net 0291-RED Close-mesh high-density polyethylene protective netting, 2" to 4" dia

Representative image only.

Poly-Net 0291-RED Close-mesh high-density polyethylene protective netting, 2" to 4" dia

Poly-Net | Mfr: 0291-RED| Item: 0940530

Provides protection for laboratory glassware

₹44,700.00INR / Roll of 1

₹44,700.00INR / Roll of 1
Product Description

Key Features

  • Fits securely over most small and large diameter lab vessels
  • Absorbs impact and reduces breakage
  • Safeguards against flying glass

More About this Item

This tough, high-density polyethylene (HDPE) resilient protective netting fits snugly over laboratory glassware to absorb impact, reduce breakage, and safeguard against flying glass. Simply cut to desired length to fit most vessels. Use smaller diameter sizes for instruments such as thermometers, pipettes, electrodes, tubes, and syringes. Use larger diameter sizes for bottles, flasks, beakers, funnels, and columns.

Specifications
  • MaterialHDPE; Fits 2 to 4" diameter
  • Max Temperature (° F)175
  • Max Temperature (° C)80
  • Mesh Size (in)0.07
  • Length (ft)164
  • Length (m)49.9872
  • ColorRed
  • DescriptionClose-mesh high-density polyethylene protective netting, 2" to 4" dia
Reviews
Q&A