Plas-Labs 862-CG Acrylic Desiccator with Gas Port, Clear; 18"W x 18"H x 18"D

Representative image only.

Plas-Labs 862-CG Acrylic Desiccator with Gas Port, Clear; 18"W x 18"H x 18"D

Plas-Labs | Mfr: 862-CG/NS| Item: 0890058

Gas ports allow you to create an oxygen-free or inert gas atmosphere

₹209,000.00INR / Each

₹209,000.00INR / Each

Buy It Together

Current Item

Plas-Labs 862-CG Acrylic Desiccator with Gas Port, Clear; 18"W x 18"H x 18"D
Plas-Labs 862-CG Acrylic Desiccator with Gas Port, Clear; 18"W x 18"H x 18"D
0890058

₹209,000.00INR / Each
+ =
Total Price 230400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Humidity levels are monitored with easy-to-read built-in hygrometer
  • Slip-away hinges allow complete removal of door when needed
  • Amber-colored desiccators protect from UV light
  • 1 year warranty

More About this Item

These heavy-duty desiccators are made of 1⁄4"-thick acrylic for durability. Resilient, closed-cell PVC gaskets prevent system leaks. Temperature range is 40 to 120°F (4 to 49°C). All models feature two gas ports—1⁄4" hose barb inlet; 1⁄4" hose barb outlet. Choose clear units for maximum visibility of contents or amber units for protecting lightsensitive compounds from ultraviolet light. All models are easy to access and clean; slip-away hinges allow complete removal of door when needed. Adjust shelf positions to suit your needs. Models 08900-54 thru -64 have a nonremovable divider separating the chamber into two separate cubicles.

Models 08900-58, -60, -62 and -64 must be shipped motor freight.

1 Year Warranty
Specifications
  • Interior Width (in)17.5
  • Interior Height (in)17.5
  • Interior Depth (in)17.5
  • Interior Width (cm)44.5
  • Interior Height (cm)44.5
  • Interior Depth (cm)44.5
  • Exterior Width (in)18
  • Exterior Height (InchShort)18
  • Exterior Depth (in)18
  • Exterior Width (cm)45.7
  • Exterior Height (cm)45.7
  • Exterior Depth (cm)45.7
  • MaterialAcrylic
  • ColorClear
  • DescriptionAcrylic Desiccator with Gas Port, Clear; 18"W x 18"H x 18"D
  • Warranty1 Year
Reviews
Q&A