Plas-Labs 860/8 CG Eight-chamber desiccator with cart; color, clear

Representative image only.

Plas-Labs 860/8 CG Eight-chamber desiccator with cart; color, clear

Plas-Labs | Mfr: 860/8 CG| Item: 0890030

Call For Price

Call For Price
Product Description

Key Features

  • 1 year warranty
1 Year Warranty
Specifications
  • Chamber Volume (cu ft)3.8
  • Chamber Volume (Liters)108
  • Interior Width (in)47.5
  • Interior Height (in)61.5
  • Interior Depth (in)23.5
  • Exterior Width (in)48
  • Exterior Height (InchShort)62
  • Exterior Depth (in)24
  • ColorClear
  • DescriptionEight-chamber desiccator with cart; color, clear
  • Warranty1 Year
Reviews
Q&A