Plas-Labs 830-ABB/EXP Weighing Chamber / Compact Glove Box, 17 cu ft; 230v

Representative image only.

Plas-Labs 830-ABB/EXP Weighing Chamber / Compact Glove Box, 17 cu ft; 230v

Plas-Labs | Mfr: 830-ABB/EXP| Item: 3475247

Enables safe handling of dangerous materials or microorganisms

Call For Price

Call For Price

Buy It Together

Current Item

Plas-Labs 830-ABB/EXP Weighing Chamber / Compact Glove Box, 17 cu ft; 230v
Plas-Labs 830-ABB/EXP Weighing Chamber / Compact Glove Box, 17 cu ft; 230v
3475247

Call For Price
+ =
Total Price 77600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

one pair of size 9-1/2 chemical-resistant Hypalon® gloves; HEPA and organic vapor filters; a pressure relief valve; and a UL-listed, CSA-certified, 110 VAC electrical outlet strip (four outlets).

Key Features

  • Prevent moisture absorption while handling materials
  • Provide personal protection from harmful substances
  • 1 year warranty

More About this Item

Gloved containment chambers offer you a safe, clean workspace that's ideal for enclosing balances or scales. HEPA and organic vapor filter safety valves protect you from particulates and harmful vapors. Four gas purging valves enable operation of weighing and transfer chambers. Top section is easily removable for equipment transfer.

1 Year Warranty
Specifications
  • Transfer Chamber Width (in)12
  • Transfer Chamber Width (cm)30.5
  • Transfer Chamber ID (in)11
  • Transfer Chamber ID (cm)28
  • Chamber Width (in)35
  • Chamber Height (in)30
  • Chamber Depth (in)29
  • Exterior Width (in)43
  • Exterior Height (in)31
  • Exterior Depth (in)24
  • Chamber Width (cm)88.9
  • Chamber Height (cm)76.2
  • Chamber Depth (cm)73.66
  • Exterior Width (cm)109.22
  • Exterior Height (cm)78.74
  • Exterior Depth (cm)60.96
  • Power (VAC)220
  • Power (Hz)50
  • DescriptionWeighing Chamber / Compact Glove Box, 17 cu ft; 230v
  • Warranty1 year
Reviews
Q&A