Plas-Labs 825-UVC UV PCR Chamber, 110 VAC

Representative image only.

Plas-Labs 825-UVC UV PCR Chamber, 110 VAC

Plas-Labs | Mfr: 825-UVC/110 (PCR)| Item: 3475075

Isolation chamber provides protection against Beta radiation

Call For Price

Call For Price
Product Description

Includes

Flourescent and UV germicidal lamps and 9-ft (2.7-m) cord with plug

Key Features

  • Airtight chamber reduces the chance of airborne contamination
  • UV germicidal lamps decontaminate interior chamber
  • 1 year warranty

More About this Item

This chamber improves the accuracy of PCR and general tissue culture procedures by greatly reducing the chance of airborne contamination during DNA sequencing. Airtight chamber features a built-in UV system rated at 254 nm to decontaminate interior surfaces. Includes fluorescent and UV germicidal lamps.
Removable doors save valuable laboratory countertop space. If a corner door is opened, electrical sensors turn off the UV system. Overall chamber dimensions are 24''W x 28''H x 18''D.

1 Year Warranty
Specifications
  • Hood Width (in)24
  • LightsFluorescent, UV
  • Interior Width (in)24
  • Interior Height (in)28
  • Interior Depth (in)18
  • Power (VAC)110
  • Power (Hz)60
  • Description825-UVC UV PCR Chamber, 110 VAC
  • Warranty1 Year
Reviews
Q&A