PIP 500 100% Cotton inspection gloves, men's, 9"L, 12 pairs/pk

Representative image only.

PIP 500 100% Cotton inspection gloves, men's, 9"L, 12 pairs/pk

PIP | Mfr: 97-500| Item: 8636902

₹2,700.00INR / Pkg of 24

₹2,700.00INR / Pkg of 24
Product Description

Key Features

  • Handle products with care — not fingerprints

More About this Item

These affordable inspection gloves are washable so they can be reused. Gloves are constructed in a two-piece, reversible pattern using 100% cotton fabric. Soft cotton material is very absorbent, making these gloves an excellent liner for use under liquid-proof and chemical-resistant gloves. Ambidextrous.

Cotton Inspection Gloves are soft and absorbent making them
ideal for hands-on inspections. Two-piece construction makes these unhemmed gloves very comfortable. Wear them alone or as a liner for liquid-proof gloves.

Specifications
  • MaterialCotton
  • SizeOne size fits all
  • Length (in)9
  • Length (cm)23
  • ColorWhite
  • SterileNo
  • Description100% Cotton inspection gloves, men's, 9"L, 12 pairs/pk
Reviews
Q&A