Phase-II PHT-3300 Miniature Digital Hardness Tester

Representative image only.

Phase-II PHT-3300 Miniature Digital Hardness Tester

Phase-II | Mfr: PHT-3300| Item: 5410310

Precision accuracy over wide measuring range

Call For Price

Call For Price
Product Description

Includes

Calibrated test block, USB output cable, data software, and rugged carry case.

Key Features

  • Meets ASTM A956 specifications
  • Data storage capacity up to 500 groups
  • USB interface for easy downloading of data to PC
  • Combines the universal impact device D and a data processor in a single unit
  • 5 year warranty

More About this Item

This integrated digital hardness tester, as with all Leeb hardness testers, is designed for testing the hardness of all metals and for use in a wide range of applications. This tester is ideal for measuring steel, iron, aluminum alloys, copper and zinc alloys, brass, and automatically computes all Vickers, Brinell, Rockwell, and Shore hardness values. Tester allows you to easily set the impact direction so that the accurate values can be achieved at any angle, even upside down, and the statistical mean value is automatically provided.

5 Year Warranty
Specifications
  • Range200 to 900 HL, 20 to 70 HRC, ; 13 to 100 HRB, 40 to 674, ; 80 to 976 HV, 32 to 100 HS
  • Accuracy±0.8% (corresponding to ±1 HRC at 58 HRC)
  • Display4-digit LCD
  • Width (in)2 21/64
  • Depth (in)1 1/2
  • Height (in)6 1/8
  • Power3.6 V Lithium rechargeable battery
  • DescriptionMiniature Digital Hardness Tester
  • Warranty5 years
Reviews
Q&A