Pfeiffer PK-D63-712 Magnetically couple rotary vane, 14 CFM, 230 VAC

Representative image only.

Pfeiffer PK-D63-712 Magnetically couple rotary vane, 14 CFM, 230 VAC

Pfeiffer | Mfr: PK-D63-712| Item: 7950045

Sealed head, means no oil leaks

Call For Price

Call For Price

Buy It Together

Current Item

Pfeiffer PK-D63-712 Magnetically couple rotary vane, 14 CFM, 230 VAC
Pfeiffer PK-D63-712 Magnetically couple rotary vane, 14 CFM, 230 VAC
7950045

Call For Price
+
Pfeiffer PK-001-106-T Vacuum Pump Oil, 1 Liter
7950049

₹20,300.00INR / Each
=
Total Price 20300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • High pumping speeds
  • Safety valve seals the pump during power loss
  • Easy to service, low maintenance
  • 18 month warranty

More About this Item

Magnetically coupled drive shaft eliminates oil leaks. Dual mode pump with gas ballast allows for vacuum settings for many different applications.

18 Month Warranty
Specifications
  • Gas BallastYes
  • Wetted PartsCast Iron, 304 Stainless Steel, Aluminum, Fluorelastomer
  • Free-Air Capacity (CFM)14.1
  • Free-Air Capacity (LPM)400
  • Free-Air Capacity (LPH)24000
  • Max Flow Rate (CFM)14
  • Max Flow Rate (Liters/min)400
  • Max Vacuum (torr)0.0037
  • Port SizeNW 25 flange
  • Max Temperature (° F)104
  • Max Temperature (° C)40
  • Duty CycleContinuous
  • Power (VAC)230
  • Power (amps)1.3
  • Power (Hz)50/60
  • Height (in)9.875
  • Length (in)22.33
  • Height (cm)25.1
  • Length (cm)56.72
  • Height (mm)251
  • Length (mm)567.2
  • Motor hp3/4
  • DescriptionMagnetically couple rotary vane, 14 CFM, 230 VAC
  • Warranty18 months
Reviews
Q&A