PEAK Scientific Genius XE 35 Nitrogen Generator, 35 L/min; 120 VAC

Representative image only.

PEAK Scientific Genius XE 35 Nitrogen Generator, 35 L/min; 120 VAC

PEAK Scientific | Mfr: 3300807| Item: 8644301

Delivers factory certifiable purity up to 99.5% on-demand, 24/7

Call For Price

Call For Price
Product Description

Includes

1/4" x 1/3" compression fitting, two 1/4" x 6 mm push-fit fittings, flow control silencer, 3 m 1/4" PTFE tubing, 3 m 6 mm PTFE tubing, 3 m 6 mm polyethylene tubing, 4 mm hex key, and power cable.

Key Features

  • Multi-Stage Purification™ producing analytical grade N2 to 99.5% purity
  • Variable flow rate up to 35 L/min and pressure up to 116 psi
  • Innovative ECO (Electronic Compressor Optimization™) technology for low energy consumption and enhanced compressor performance
  • Touch-screen full-color user interface for easy operation
  • On-board service scheduling and system diagnostics
  • 1 year warranty

More About this Item

Genius XE nitrogen gas generator is a cutting-edge evolution combining advanced technology with refined and robust engineering. It provides a premium standalone nitrogen solution for high performance LC-MS/MS and other mission-critical laboratory applications where performance and reliability are paramount.

Genius XE is the most advanced nitrogen generator on the market today – designed from the ground up to deliver maximum performance for labs that cannot afford to compromise. By design, Genius XE is simple to set up and use. However, as an added benefit, installation and training services are offered where dedicated Peak field service engineers will visit you to assist with getting you up and running with no stress – order 86443-41 in addition to your generator.

1 Year WarrantyConformite EuropeenneCanadian Standards Association
Specifications
  • Hydrogen Purity95-99.5% N2
  • Outlet Port1 x 1/4" BSPP
  • Max Flow Rate (mL/min)35000
  • Max Air Pressure (psig)116
  • Gas Flow ControlTwo pressure gauges/displays
  • Height (in)25.6
  • Width (in)22.5
  • Depth (in)28
  • Height (cm)65
  • Width (cm)57
  • Depth (cm)71
  • Power (VAC)120
  • Power (Hz)60
  • DescriptionNitrogen Generator, 35 L/min; 120 VAC
  • Warranty1 year
Reviews
Q&A