Parker Hannifin Ultra High Purity Nitrogen Generator, 115 VAC

Representative image only.

Parker Hannifin Ultra High Purity Nitrogen Generator, 115 VAC

Parker Hannifin | Mfr: UHPN2-1100 | Item: 8644215

Safely produce continuous supply of nitrogen gas

Call For Price

Call For Price
Product Description

Key Features

  • Compact design frees up laboratory space
  • Eliminates need for costly and dangerous high-pressure nitrogen cylinders
  • Offers long-term cost stability
  • 1 year warranty

More About this Item

Ultra-high purity (UHP) zero grade nitrogen generator transforms standard compressed air into 99.9999% nitrogen, exceeding the specification of UHP cylinder gas. The units can produce up to 1.1 lpm of UHP nitrogen gas and up to 2.0 lpm of research-grade purity nitrogen gas. A catalyst module is incorporated in the generator to oxidize hydrocarbons from the inlet air supply. Applications include GC carrier and make-up gas and low flow sample concentrators.

UL Listed.UL Listed to Canadian safety standards.1 Year Warranty
Specifications
  • Delivery Pressure35 to 85 psig (2.4 to 5.9 barg)
  • Outlet Port1/8" NPT (female)
  • Max Flow Rate (mL/min)1100
  • Height (in)35
  • Width (in)12
  • Depth (in)16
  • Height (cm)89
  • Width (cm)31
  • Depth (cm)41
  • Power (VAC)115
  • Power (Hz)60
  • DescriptionUltra High Purity Nitrogen Generator, 115 VAC
  • Warranty1 year
Reviews
Q&A