Parker Hannifin H2 Generator for Fuel Gas; 510 mL/min

Representative image only.

Parker Hannifin H2 Generator for Fuel Gas; 510 mL/min

Parker Hannifin | Mfr: H2PEM-510 | Item: 8644206

Eliminates dangerous and expensive hydrogen gas cylinders from the laboratory

Call For Price

Call For Price

Buy It Together

Current Item

Parker Hannifin H2 Generator for Fuel Gas; 510 mL/min
Parker Hannifin H2 Generator for Fuel Gas; 510 mL/min
8644206

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Unique display lighting changes color for easy status checks and water level indication
  • Compact and reliable - only one square foot of bench space required
  • Exclusive water management system and control circuitry maximize uptime
  • 1 year warranty

More About this Item

Parker Balston’s Proton Exchange Membrane (PEM) Cell eliminates the use of liquid electrolytes with hydrogen generators.
Proven in over 40,000 GC installations worldwide. Parker Balston’s generators are the most reliable hydrogen generators on the market. Maintenance requires only a few moments per year - no inconvenient, extended downtime.
Simply change the filters every six months and the desiccant cartridge whenever it turns dark brown.
Deionized water is all that is required to generate hydrogen for weeks of continuous operation.
With an output capacity of up to 510 cc/minute, one generator can supply 99.9995% pure hydrogen for up to several FID’s. Based on cylinder gas savings alone, a Parker Balston® hydrogen generator pays for itself in less than a year.
All Parker Balston hydrogen generators meet NFPA requirements and OSHA 1910.103 regulations governing the storage of hydrogen.

Conformite Europeenne1 Year WarrantyCanadian Standards Association
Specifications
  • Electrolytic CellProton exchange membrane (PEM)
  • Hydrogen Purity99.9995%
  • Oxygen Purity<0.01 ppm
  • Moisture Purity<1 ppm
  • Delivery Pressure5 to 100 psig ±0.5 psig
  • Moisture AdsorptionDessicant cartridge
  • OutputRemote control and remote monitoring capable by adding USB options bay controller (not included)
  • Outlet Port1/8" compression
  • Max Flow Rate (mL/min)510
  • Height (in)17.125
  • Width (in)13.5
  • Depth (in)17.9062
  • Height (cm)43.38
  • Width (cm)34.19
  • Depth (cm)45.6
  • Power (VAC)100 to 230
  • Power (Hz)50/60
  • DescriptionH2 Generator for Fuel Gas; 510 mL/min
  • Warranty1 year
Reviews
Q&A