Panasonic NE-1054 Programmable Countertop Microwave Oven, 1000 Watts, 0.8 Cu. Ft., Stainless Steel; 120V, 60 Hz

Representative image only.

Panasonic NE-1054 Programmable Countertop Microwave Oven, 1000 Watts, 0.8 Cu. Ft., Stainless Steel; 120V, 60 Hz

Panasonic | Mfr: B005GSPVHS| Item: 2440639

Economical microwave ovens for general laboratories or employee break rooms

₹212,000.00INR / Each

₹212,000.00INR / Each
Product Description

Key Features

  • Programmable for a wide variety of heating tasks
  • Sensor automatically adjust time and power for greater control of heating

More About this Item

These economical microwaves feature 10 programmable memory pads which make quick work of heating your items. Ideal for light operations, these microwave ovens can help you heat and serve small items with ease. The stainless-steel door can stand up to everyday use and is easily cleaned. Six power levels enable you to heat up a variety of items

Specifications
  • Capacity (cu ft)0.8
  • Exterior Width (in)20 1/8
  • Exterior Height (in)12
  • Exterior Depth (in)15 3/4
  • Control TypeTouch control keypad
  • DisplayDigital
  • Power (VAC)120
  • Power (Hz)60
  • Power (amps)13.4
  • Power (watts)1000
  • ConstructionStainless Steel
  • DescriptionProgrammable Countertop Microwave Oven, 1000 Watts, 0.8 Cu. Ft., Stainless Steel; 120V, 60 Hz
Reviews
Q&A