Pacer DA400 Precision Vane Anemometer with USB Output

Representative image only.

Pacer DA400 Precision Vane Anemometer with USB Output

Pacer | Mfr: 10199+10216| Item: 1000120

Highly accurate even down to ultralow flow rates

₹286,000.00INR / Each

for an additional
₹47,800.00INR / Each
for an additional
₹60,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹286,000.00INR / Each

Buy It Together

Current Item

Pacer DA400 Precision Vane Anemometer with USB Output
Pacer DA400 Precision Vane Anemometer with USB Output
1000120

₹286,000.00INR / Each
+
Energizer E91 Max Alkaline AA Batteries, 2450 mAh, 1.5 V; 4/Pk
0937601

₹2,300.00INR / Pkg of 4
+
InnoCal NIST-Traceable Calibration; Anemometer, Vane-Type
1710101

₹47,800.00INR / Each
=
Total Price 336100.00 ADD 3 ITEMS TO CART
Product Description

Includes

A 2.75" dia rotating vane probe, three 10” extension rod with handle grip, a 10” flexible gooseneck extension rod, a 5-ft L connection cable, carrying case, three AA batteries, and a NIST-traceable calibration certificate supplied by the vendor.

Key Features

  • Rugged metal rotating vane is ideal for industrial use
  • Includes NIST-traceable calibration certificate
  • Transfer air data using the USB output
  • 1 year warranty

More About this Item

Pacer precision vane anemometers are simple to use yet offer excellent air velocity accuracy even at low flow rates. Industrial grade enclosure and probe lets you measure airflow in extreme environments from –20 to 100°C (–4 to 212°F). All models feature Min/Max (air and temp only), data Hold, and auto power off. Large display with backlight lets you view readings easily.

1 Year WarrantyConformite Europeenne
Specifications
  • Max Air Velocity (ft/min)7800
  • Min Air Velocity (ft/min)50
  • Air Velocity Resolution1 ft/min; 0.01 m/sec
  • Air Velocity Accuracy±1.0% of reading ±1 digit
  • Temperature Accuracy±(0.3°C + 0.2% of reading in °C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Probe Diameter (in)2 3/4
  • Width (in)3 1/4
  • Height (in)1 1/2
  • Length (in)6 1/2
  • Battery3 AA (included)
  • Battery Life150 hours, typical
  • DescriptionPrecision Vane Anemometer with USB Output
  • Warranty1 year
Reviews
Q&A