Pacer DA400 Precision Vane Anemometer with 2.75" Vane

Representative image only.

Pacer DA400 Precision Vane Anemometer with 2.75" Vane

Pacer | Mfr: 10199| Item: 0025950

Offers robust metal probes, easy to use instruments, and highly accurate measurements down to ultra-low flow rates

₹228,000.00INR / Each

for an additional
₹47,800.00INR / Each
for an additional
₹60,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹228,000.00INR / Each

Buy It Together

Current Item

Pacer DA400 Precision Vane Anemometer with 2.75" Vane
Pacer DA400 Precision Vane Anemometer with 2.75" Vane
0025950

₹228,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Anemometer, Vane-Type
1710101

₹47,800.00INR / Each
=
Total Price 275800.00 ADD 2 ITEMS TO CART
Product Description

Includes

Hard carrying case, 3 alkaline batteries, set of three rigid extension rods with handle, flexible extension rod, operation manual, 2.75 inch rotating vane probe and 5 foot probe cable.

A 2.75" dia rotating vane probe, three 10” extension rod with handle grip, a 10” flexible gooseneck extension rod, a 5-ft L connection cable, carrying case, three AA batteries, and a NIST-traceable calibration certificate supplied by the vendor.

Key Features

  • Industrial grade instrument
  • Rugged 2.75 inch diameter metal probe
  • Air Speed display in ft/min or m/s
  • Min / Max capture
  • Data Hold and Auto Power Off
  • Variety of sample rates for flow averaging
  • Large display with Backlight
  • Includes NIST-Traceable calibration certificate
  • 1 year warranty

More About this Item

Pacer’s Premier Series of Rotating Vane Anemometers offers robust metal probes, easy to use instruments, and highly accurate measurements down to ultra-low flow rates. Models are available for automatically calculating volumetric flow rates or for measuring both air velocity and temperature. Choose from many popular options such as Analog Voltage output and USB data output. Applications include HVAC, industrial process control, cleanroom monitoring, laboratory, research, and aerospace development.

1 Year Warranty
Specifications
  • Max Air Velocity (ft/min)7800
  • Min Air Velocity (ft/min)50
  • Air Velocity Resolution1 ft/min; 0.01 m/sec
  • Air Velocity Accuracy±1.0% of reading ±1 digit
  • Temperature Accuracy±(0.3°C + 0.2% of reading in °C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingNo
  • Data Storage (samples)Up to 10 unique duct sizes
  • Probe Diameter (in)2 3/4
  • Width (in)3 1/4
  • Height (in)1 1/2
  • Length (in)6 1/4
  • Battery3 AA (included)
  • Battery Life150 hours, typical
  • DescriptionPrecision Vane Anemometer with 2.75" Vane
  • Warranty1 year
Reviews
Q&A