Omni International 19-648 2 mL empty sample tubes with caps, 500/pack

Representative image only.

Omni International 19-648 2 mL empty sample tubes with caps, 500/pack

Omni International | Mfr: 19-648| Item: 0472841

₹131,000.00INR / Pkg of 500

₹131,000.00INR / Pkg of 500

Buy It Together

Current Item

Omni International 19-648 2 mL empty sample tubes with caps, 500/pack
Omni International 19-648 2 mL empty sample tubes with caps, 500/pack
0472841

₹131,000.00INR / Pkg of 500
+ =
Total Price 185000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Replace the disposable tubes and beads for Omni Bead Ruptor 12

Specifications
  • Capacity (mL)2
  • Capacity (Liters)0.002
  • Min Sample Size (mL)0.2
  • Max Sample Size (mL)1.5
  • Description2 mL empty sample tubes with caps, 500/pack
Reviews
Q&A