Omni International 19-050 Bead Ruptor 12 Bead Mill Homogenizer; 110-230 VAC, 50/60 Hz

Representative image only.

Omni International 19-050 Bead Ruptor 12 Bead Mill Homogenizer; 110-230 VAC, 50/60 Hz

Omni International | Mfr: 19-050| Item: 0472801

Disposable tubes prevent cross-contamination

Call For Price

Call For Price

Buy It Together

Current Item

Omni International 19-050 Bead Ruptor 12 Bead Mill Homogenizer; 110-230 VAC, 50/60 Hz
Omni International 19-050 Bead Ruptor 12 Bead Mill Homogenizer; 110-230 VAC, 50/60 Hz
0472801

Call For Price
+ =
Total Price 54000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

power cord and sample pack of bead kits. Individual bead kits come with tubes prefilled with specified bead type.

Key Features

  • Homogenize up to twelve 2-mL or 0.5-mL tubes at one time
  • Quick processing inhibits sample degradation
  • 1 year warranty

More About this Item

The Omni Bead Ruptor 12 homogenizer simultaneously processes samples, from 25 µL to 1.8 mL. Unit provides efficient and consistent homogenization, as well as high yield, by vigorously and uniformly shaking the tubes. A small footprint optimizes bench space in crowded labs. Convenient front-loading tube holder position permits quick and easy loading of samples. No cool-down between runs means nonstop processing and minimal down time.

Five different bead types allow processing of different samples. Ceramic beads are ideal for soft animal, plant or human tissues. Metal beads are ideal for hard tissue types. Glass beads are ideal for processing microorganisms. Garnet beads are ideal for soil. Carbide beads are ideal for microbial and soil RNA processing.

1 Year Warranty
Specifications
  • Max Sample Size (mL)1.8
  • Max Sample Size (Liters)0.0018
  • DescriptionBead Ruptor 12 Bead Mill Homogenizer; 110-230 VAC, 50/60 Hz
  • Warranty1 year
Reviews
Q&A