Omni International 17106 Variable-Speed Homogenizer, 18,000 rpm; 220V

Representative image only.

Omni International 17106 Variable-Speed Homogenizer, 18,000 rpm; 220V

Omni International | Mfr: 17106| Item: 0472805

Choose between basic and programmable homogenizer motors

Call For Price

Call For Price
Product Description

Includes

adjustable stand, tool kit, and 6-ft (1.8-m) power cord.

Key Features

  • Efficiently process virtually any sample in 30 seconds or less
  • Powerful motors process samples ranging from 0.05 mL to 30 L
  • 3 year warranty

More About this Item

Variable-Speed Homogenizers offer quick and efficient homogenizing in 30 seconds or less.

Conformite Europeenne3 Year Warranty
Specifications
  • Min Sample Size (mL)0.03
  • Min Sample Size (Liters)3E-05
  • Max Sample Size (mL)30000
  • Max Sample Size (Liters)30
  • Max Speed (rpm)18000
  • Wattage (Out put)600
  • Power (VAC)220
  • Power (Hz)50
  • Motor hP0.8
  • DescriptionVariable-Speed Homogenizer, 18,000 rpm; 220V
  • Warranty3 year
Reviews
Q&A