Omni International 17081 Mixer Aerosol-Sealed Assembly; Glass Chamber, 125-800 mL, Blade 2

Representative image only.

Omni International 17081 Mixer Aerosol-Sealed Assembly; Glass Chamber, 125-800 mL, Blade 2

Omni International | Mfr: 17081| Item: 0472914

Choose an aerosol-sealed assembly or rotor-stator generator

₹285,000.00INR / Each

₹285,000.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

These assemblies are designed to reduce the possibility of airborne sample contamination, reduce foaming, and provide an added measure of protection to the operator. Aerosol-sealed assemblies meet NIH and CDC guidelines for aerosol containment, and are available in either stainless steel or glass. Included: PTFE bearings, a 304 SS cutting blade and sealed mixing chamber.

1 Year Warranty
Specifications
  • Use with Generators04729-38
  • Capacity (mL)800
  • Capacity (Liters)0.8
  • Min Sample Size (mL)125
  • Min Sample Size (Liters)0.125
  • Max Sample Size (mL)800
  • Max Sample Size (Liters)0.8
  • Blade Size (in)2
  • Blade Size (mm)50.8
  • DescriptionMixer Aerosol-Sealed Assembly; Glass Chamber, 125-800 mL, Blade 2
  • Warranty1 year
Reviews
Q&A