Omni International 15401 Rotor-Stator Generator, 100 to 1800 mL, fine dispersion

Representative image only.

Omni International 15401 Rotor-Stator Generator, 100 to 1800 mL, fine dispersion

Omni International | Mfr: 15401| Item: 0472938

Choose an aerosol-sealed assembly or rotor-stator generator

₹386,000.00INR / Each

₹386,000.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Rotor-stator generators minimize heat and foaming while quickly and efficiently processing most samples. The stainless steel generators disassemble easily for cleaning and maintenance. Fine dispersions are suitable for most sample types; coarse dispersions are better for solid or fibrous samples.

1 Year Warranty
Specifications
  • Dispersion TypeFine
  • Min Sample Size (mL)50
  • Min Sample Size (Liters)0.05
  • Max Sample Size (mL)2000
  • Max Sample Size (Liters)2
  • Overall Length (mm)95
  • DescriptionRotor-Stator Generator, 100 to 1800 mL, fine dispersion
  • Warranty1 year
Reviews
Q&A