Ohaus Vortex-Genie SI-V206 Vortex Vertical High Speed 15 mL Tube Holder, Holds 6 Tubes

Representative image only.

Ohaus Vortex-Genie SI-V206 Vortex Vertical High Speed 15 mL Tube Holder, Holds 6 Tubes

Ohaus | Mfr: SI-V206| Item: 0472465

₹30,900.00INR / Each

₹30,900.00INR / Each

Buy It Together

Current Item

Ohaus Vortex-Genie SI-V206 Vortex Vertical High Speed 15 mL Tube Holder, Holds 6 Tubes
Ohaus Vortex-Genie SI-V206 Vortex Vertical High Speed 15 mL Tube Holder, Holds 6 Tubes
0472465

₹30,900.00INR / Each
+
Ohaus Vortex-Genie® 2 2 Shaker, 600 to 2700 rpm, 230 VAC
0472405

₹110,000.00INR / Each
+
Ohaus Genie SI-P236 Pulse Shaker, 500 to 3000 rpm, 120 VAC
0472438

₹150,000.00INR / Each
+ +
Ohaus Bead Genie™ Replacement Top with Screw
5140208

₹15,600.00INR / Each
=
Total Price 449500.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Parts and accessories to expand/change capacity and keep your mixer running smoothly.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Specifications
  • DescriptionVortex Vertical High Speed 15 mL Tube Holder, Holds 6 Tubes
Reviews
Q&A