Ohaus Vortex-Genie SI-V203 Votex Vertical High Speed 50 mL Tube Holder, Holds 3 Tubes

Representative image only.

Ohaus Vortex-Genie SI-V203 Votex Vertical High Speed 50 mL Tube Holder, Holds 3 Tubes

Ohaus | Mfr: SI-V203| Item: 0472464

₹27,200.00INR / Each

₹27,200.00INR / Each

Buy It Together

Current Item

Ohaus Vortex-Genie SI-V203 Votex Vertical High Speed 50 mL Tube Holder, Holds 3 Tubes
Ohaus Vortex-Genie SI-V203 Votex Vertical High Speed 50 mL Tube Holder, Holds 3 Tubes
0472464

₹27,200.00INR / Each
+
Ohaus Vortex-Genie® 2 2 Shaker, 600 to 2700 rpm, 230 VAC
0472405

₹110,000.00INR / Each
+
Ohaus Genie SI-P236 Pulse Shaker, 500 to 3000 rpm, 120 VAC
0472438

₹150,000.00INR / Each
+ +
Ohaus Stainless Steel Beads, 5 mm; 100/PK
5140217

₹15,100.00INR / Each
=
Total Price 445300.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Parts and accessories to expand/change capacity and keep your mixer running smoothly.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Specifications
  • DescriptionVotex Vertical High Speed 50 mL Tube Holder, Holds 3 Tubes
Reviews
Q&A