Ohaus Vortex-Genie OK-0500-902 Vortex Shaker Platform Head with Cover, 3" dia

Representative image only.

Ohaus Vortex-Genie OK-0500-902 Vortex Shaker Platform Head with Cover, 3" dia

Ohaus | Mfr: 0K-0500-902| Item: 0472461

₹14,200.00INR / Each

₹14,200.00INR / Each

Buy It Together

Current Item

Ohaus Vortex-Genie OK-0500-902 Vortex Shaker Platform Head with Cover, 3" dia
Ohaus Vortex-Genie OK-0500-902 Vortex Shaker Platform Head with Cover, 3" dia
0472461

₹14,200.00INR / Each
+
Ohaus G560 Vortex-Genie® 2 Shaker, 600 to 3200 rpm, 120 VAC
0472400

₹110,000.00INR / Each
+
Ohaus Genie SI-P236 Pulse Shaker, 500 to 3000 rpm, 120 VAC
0472438

₹150,000.00INR / Each
+ +
Ohaus Stainless Steel Beads, 5 mm; 100/PK
5140217

₹15,100.00INR / Each
=
Total Price 432300.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for use with single or multiple test tubes, beakers, and various flasks
  • 3 month warranty

More About this Item

Parts and accessories to expand/change capacity and keep your mixer running smoothly.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

3 Month Warranty
Specifications
  • DescriptionVortex Shaker Platform Head with Cover, 3" Diameter
  • Warranty3 month
Reviews
Q&A