Ohaus Vortex-Genie 504-0233-00 Microtube/Microwell Platform Starter Kit

Representative image only.

Ohaus Vortex-Genie 504-0233-00 Microtube/Microwell Platform Starter Kit

Ohaus | Mfr: 504-0233-00| Item: 0472450

₹29,100.00INR / Each

₹29,100.00INR / Each

Buy It Together

Current Item

Ohaus Vortex-Genie 504-0233-00 Microtube/Microwell Platform Starter Kit
Ohaus Vortex-Genie 504-0233-00 Microtube/Microwell Platform Starter Kit
0472450

₹29,100.00INR / Each
+
Ohaus G560 Vortex-Genie® 2 Shaker, 600 to 3200 rpm, 120 VAC
0472400

₹110,000.00INR / Each
+
Ohaus Genie SI-P236 Pulse Shaker, 500 to 3000 rpm, 120 VAC
0472438

₹150,000.00INR / Each
+ + +
Ohaus Stainless Steel Beads, 5 mm; 100/PK
5140217

₹15,100.00INR / Each
=
Total Price 463200.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Parts and accessories to expand/change capacity and keep your mixer running smoothly.

Microtube/Microwell Plate Platform Starter Kit contains one 6" platform, one 6" foam insert for 60 microcentrifuge tubes, and one 6" foam insert for a single microwell plate.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

1 Year Warranty
Specifications
  • DescriptionMicrotube/Microwell Platform Starter Kit
  • Warranty1 year
Reviews
Q&A