Ohaus Vortex-Genie 503-0282-00 Beaker/Tube Platform Starter Kit

Representative image only.

Ohaus Vortex-Genie 503-0282-00 Beaker/Tube Platform Starter Kit

Ohaus | Mfr: 503-0282-00| Item: 0472480

₹51,700.00INR / Each

₹51,700.00INR / Each

Buy It Together

Current Item

Ohaus Vortex-Genie 503-0282-00 Beaker/Tube Platform Starter Kit
Ohaus Vortex-Genie 503-0282-00 Beaker/Tube Platform Starter Kit
0472480

₹51,700.00INR / Each
+
Ohaus Vortex-Genie® 2 2 Shaker, 600 to 2700 rpm, 230 VAC
0472405

₹110,000.00INR / Each
+
Ohaus Genie SI-P236 Pulse Shaker, 500 to 3000 rpm, 120 VAC
0472438

₹150,000.00INR / Each
+ + +
Ohaus Bead Genie™ Replacement Top with Screw
5140208

₹15,600.00INR / Each
=
Total Price 485200.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Parts and accessories to expand/change capacity and keep your mixer running smoothly.

Beaker/Tube Platform Starter Kit contains one recessed platform for beakers up to 250 mL, two elastic bands, and one tube insert assortment set (includes one form insert each for 9 - 16 mm tubes, 14 - 29 mm tubes, and 29 - 37 mm tubes; and one blank insert.)

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Specifications
  • DescriptionBeaker/Tube Platform Starter Kit
Reviews
Q&A