Ohaus Vortex-Genie 146-6005-00 6" Platform for Shakers

Representative image only.

Ohaus Vortex-Genie 146-6005-00 6" Platform for Shakers

Ohaus | Mfr: 146-6005-00| Item: 0472483

₹13,100.00INR / Each

₹13,100.00INR / Each

Buy It Together

Current Item

Ohaus Vortex-Genie 146-6005-00 6" Platform for Shakers
Ohaus Vortex-Genie 146-6005-00 6" Platform for Shakers
0472483

₹13,100.00INR / Each
+
Ohaus G560 Vortex-Genie® 2 Shaker, 600 to 3200 rpm, 120 VAC
0472400

₹110,000.00INR / Each
+
Ohaus Genie SI-P236 Pulse Shaker, 500 to 3000 rpm, 120 VAC
0472438

₹150,000.00INR / Each
+ +
Ohaus Stainless Steel Beads, 5 mm; 100/PK
5140217

₹15,100.00INR / Each
=
Total Price 431200.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

More About this Item

Parts and accessories to expand/change capacity and keep your mixer running smoothly.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Specifications
  • Description6" Platform for Shakers
Reviews
Q&A