Ohaus Vortex-Genie 146-3011-00 Plastic Pop-Off Cup Head

Representative image only.

Ohaus Vortex-Genie 146-3011-00 Plastic Pop-Off Cup Head

Ohaus | Mfr: 146-3011-00| Item: 0472460

₹9,000.00INR / Each

₹9,000.00INR / Each

Buy It Together

Current Item

Ohaus Vortex-Genie 146-3011-00 Plastic Pop-Off Cup Head
Ohaus Vortex-Genie 146-3011-00 Plastic Pop-Off Cup Head
0472460

₹9,000.00INR / Each
+
Ohaus Genie SI-P236 Pulse Shaker, 500 to 3000 rpm, 120 VAC
0472438

₹150,000.00INR / Each
+
Ohaus G560 Vortex-Genie® 2 Shaker, 600 to 3200 rpm, 120 VAC
0472400

₹110,000.00INR / Each
+
Ohaus Stainless Steel Beads, 5 mm; 100/PK
5140217

₹15,100.00INR / Each
+ =
Total Price 427100.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for mixing and vortexing in any size or shaped tubes up to 40 mm in dia and 200 mm length
  • 1 year warranty

More About this Item

Parts and accessories to expand/change capacity and keep your mixer running smoothly.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

1 Year Warranty
Specifications
  • DescriptionReplacement Cup Head
  • Warranty1 year
Reviews
Q&A