Ohaus Rubber Mat, 46 x 46 cm, for use with Shaker Platforms

Representative image only.

Ohaus Rubber Mat, 46 x 46 cm, for use with Shaker Platforms

Ohaus | Mfr: 30400062| Item: 5302736

Expand your shaker universal platform capabilities

₹31,600.00INR / Each

₹31,600.00INR / Each

Buy It Together

Current Item

Ohaus Rubber Mat, 46 x 46 cm, for use with Shaker Platforms
Ohaus Rubber Mat, 46 x 46 cm, for use with Shaker Platforms
5302736

₹31,600.00INR / Each
+
Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath
1205446

₹163,000.00INR / Each
=
Total Price 194600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Optimize your shaker universal platforms with the following accessories. Choose from a variety of flask clamps, media bottle clamps, test tube racks, and rubber platform matts to safely secure your samples.

1 Year Warranty
Specifications
  • MaterialRubber
  • ColorBlack
  • Compatible WithOhaus universal reciprocation shaker platforms: 46 x 46 cm
  • Length (InchShort)18
  • Width (InchShort)18
  • Width (cm)46
  • Length (cm)46
  • DescriptionRubber Mat, 46 x 46 cm, for use with Shaker Platforms
  • Warranty1 year
Reviews
Q&A