Ohaus Rubber Mat, 28 x 33 cm for use with Shaker Platforms

Representative image only.

Ohaus Rubber Mat, 28 x 33 cm for use with Shaker Platforms

Ohaus | Mfr: 30400060| Item: 5302734

Expand your shaker universal platform capabilities

₹18,100.00INR / Each

₹18,100.00INR / Each

Buy It Together

Current Item

Ohaus Rubber Mat, 28 x 33 cm for use with Shaker Platforms
Ohaus Rubber Mat, 28 x 33 cm for use with Shaker Platforms
5302734

₹18,100.00INR / Each
+
Jeio Tech AAA44524 Universal Platform For 55l Shaking Bath
1205446

₹163,000.00INR / Each
=
Total Price 181100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Optimize your shaker universal platforms with the following accessories. Choose from a variety of flask clamps, media bottle clamps, test tube racks, and rubber platform matts to safely secure your samples.

1 Year Warranty
Specifications
  • MaterialRubber
  • ColorBlack
  • Compatible WithOhaus universal reciprocation shaker platforms: 28 x 33 cm
  • Length (InchShort)11
  • Width (InchShort)13
  • Width (cm)33
  • Length (cm)28
  • DescriptionRubber Mat, 46 X 61 cm, for use with Shaker Platforms
  • Warranty1 year
Reviews
Q&A