Ohaus Incubating Waving Shaker, 1 to 30 rpm, 0 to 20° Tilt

Representative image only.

Ohaus Incubating Waving Shaker, 1 to 30 rpm, 0 to 20° Tilt

Ohaus | Mfr: ISWV02HDG| Item: 5302781

Specially designed to provide a smooth rocking or waving motion while simultaneously incubating samples

₹987,000.00INR / Each

₹987,000.00INR / Each
Product Description

Includes

Detachable three-wire cord with plug.

Key Features

  • Control and view speed/tilt, temperature, and time independently
  • Precise adjustments of tilt angle, speed, and temperature
  • View actual/setpoint temperatures
  • Count up/count down timer
  • Offers a smooth, low-foaming three-dimensional wave motion
  • 2 year warranty

More About this Item

Use the incubating rocking shaker and incubating waving shaker in hybridization, cell culture, blotting, staining, and destaining applications. Both models feature independent controls for speed, temperature, and time with an intuitive touchpad, making it easy to set and view the parameters. Make tilt angle, speed, and temperature adjustments while in operation. Adjust tilt angle in 1° increments, vary speed by 1 rpm, and set temperature in 1 °C increments. The speed ramping feature increases speed slowly to avoid splashing.

Set the temperature from ambient +5 °C to 65 °C (149 °F); a polycarbonate dome cover helps maintain uniform chamber temperature. Built with operator safety in mind, a “Caution Hot” indicator illuminates if the chamber air temperature is above 40 °C (104 °F). Set the timer to display accumulated time (continuous mode) or remaining time (timed mode) from 1 second to 9999 minutes.

Conformite EuropeenneCanadian Standards AssociationUL Listed.Two year warranty
Specifications
  • Shaking Angle0 to 20°
  • Min Speed (rpm)1
  • Max Speed (rpm)30
  • Speed Accuracy (rpm)±1 rpm
  • Max Load (lbs)5
  • Max Load (kg)2.3
  • Width (in)10.1
  • Height (in)10.8
  • Depth (in)16.5
  • Width (cm)25.7
  • Height (cm)27.4
  • Depth (cm)41.9
  • Max Operating Temperature (° F)149
  • Max Operating Temperature (° C)65
  • Temperature Uniformity±0.5 °C at 37 °C
  • TimerYes
  • Timer Range1 second to 9999 minutes
  • DisplayThree independent LEDs
  • Housing MaterialCast aluminum
  • Power (VAC)120
  • Power (Hz)50/60
  • Power (amps)3.7
  • DescriptionIncubating Waving Shaker, 1 to 30 rpm, 0 to 20° Tilt
  • Warranty2 years
Reviews
Q&A