Ohaus Genie SI-1201 Enviro- Incubating/Refrigerating Rotating Shaker, 230V.

Representative image only.

Ohaus Genie SI-1201 Enviro- Incubating/Refrigerating Rotating Shaker, 230V.

Ohaus | Mfr: SI-1201| Item: 5160307

Five capabilities in one–refrigerate, incubate, rotate, rock, and stir!

Call For Price

Call For Price

Buy It Together

Current Item

Ohaus Genie SI-1201 Enviro- Incubating/Refrigerating Rotating Shaker, 230V.
Ohaus Genie SI-1201 Enviro- Incubating/Refrigerating Rotating Shaker, 230V.
5160307

Call For Price
+ =
Total Price 8800.00 ADD 2 ITEMS TO CART
Product Description

Includes

magnetic platform; one clip plate each for 10–13 mm, 15–17 mm, 28–30 mm tubes; four bag mounting strips; nonskid tray; stackable wire rack; and power cord with plug (no plug on the 230 VAC model).

Key Features

  • Features two integrated magnetic stirrers with low/high speed adjustment
  • Precise temperature control and uniformity – range from 4 to 75°C
  • RS-232 port allows for remote operation and data acquisition
  • 2 year warranty

More About this Item

Compact multifunctional shaker features a two-sided magnetic platform that easily converts from rocker to rotator to stirrer with a simple adjustment. Microprocessor controls are easy to use with a large LCD displaying speed, temperature, and time. Timer displays elapsed time or remaining time until the programmed shut down time for up to 99 hours. Temperature and time have audible and visible alarms.

Air is continuously circulated throughout the chamber ensuring temperature consistency and uniformity. Environmental conditions are achieved via thermo-electric (Peltier) refrigeration and heating; no compressor is necessary. A shatterproof window makes sample inspection easy without disturbing chamber environment.

Maximize the shakers abilities with a variety of accessories (sold separately). Optional shaker attachment transforms the unit into an orbital shaker in seconds.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Conformite EuropeenneTwo year warranty
Specifications
  • Degree of Rotation (degrees)360
  • Min Speed (rpm)1
  • Max Speed (rpm)35
  • Max Load (lbs)10
  • Width (in)24.5
  • Height (in)14.5
  • Depth (in)19.5
  • Width (cm)62.23
  • Height (cm)36.83
  • Depth (cm)49.53
  • Max Operating Temperature (° F)167
  • Max Operating Temperature (° C)75
  • Temperature Accuracy±0.2°C
  • Temperature Uniformity±0.5°C
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionEnviro- Incubating/Refrigerating Rotating Shaker, 230V.
  • Warranty2 year
Reviews
Q&A