Ohaus Frontier™ FC5306 Mini Centrifuge, 6000 rpm, 100 to 240V

Representative image only.

Ohaus Frontier™ FC5306 Mini Centrifuge, 6000 rpm, 100 to 240V

Ohaus | Mfr: 30134157| Item: 8524000

Compact, powerful, and versatile centrifuge for simple life science separation applications!

₹41,600.00INR / Each

₹41,600.00INR / Each

Buy It Together

Current Item

Ohaus Frontier™ FC5306 Mini Centrifuge, 6000 rpm, 100 to 240V
Ohaus Frontier™ FC5306 Mini Centrifuge, 6000 rpm, 100 to 240V
8524000

₹41,600.00INR / Each
+
Ohaus Frontier FC5718 Multi-Pro Centrifuge, 18,000 rpm, 120V
8524005

₹909,000.00INR / Each
+ =
Total Price 1207600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Angle rotor (8 x 1.5/2 mL), 0.2 mL tube bank rotor for PCR 8-tube bank, eight 0.5 mL adapters, eight 0.2 mL adapters, and AC power adapter.

Key Features

  • Compact size takes up minimal benchtop space
  • Powerful centrifugation—high speed of 6000 rpm and 2000 RCF
  • Simple one-step operation
  • Install and remove rotor without tools
  • Imbalance sensor or an opened lid stops the centrifuge for operator safety
  • Quiet, brushless motor and rubber feet provide quiet operation
  • 1 year warranty

More About this Item

This Ohaus Frontier Mini centrifuge has a small footprint of 16.8 cm x 15 cm (6.6" x 5.9") yet offers a powerful and rapid liquid separation. Simply plug in, load your samples, close the lid, and press the power switch on to operate. The centrifuge has a maximum speed of 6000 rpm and 2000 RCF for rapid liquid separation.

Quickly and easily install and remove rotors without the use of any tools. The centrifuge comes with an 8-position 1.5/2 mL tube rotor as well as a 4-position 8-strip PCR tube rotor that can accommodate 32 individual PCR tubes or 0.2 mL strip tubes. For added versatility, the included adapters for the 8-position tube rotor also accommodate 0.2 mL and 0.5 mL strip tubes.

A rotor imbalance sensor stops the rotor when imbalanced load is detected or sudden shock occurs and two safety switches ensure the rotor stops immediately if the lid opens while the centrifuge is in rotation keeping operators safe. A low voltage power input, quiet motor, and rubber base that absorbs vibrations keep noise to a minimum. Brushless motor offers a long service life.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Conformite Europeenne1 Year Warranty
Specifications
  • Max Speed (rpm)6000
  • Max RCF x g2000
  • Rotors IncludedAn 8-position 1.5/2 mL tube rotor and a 4-position 8-strip PCR tube rotor (accommodates 32 PCR tubes or 0.2 mL strip tubes)
  • Motor TypeBrushless
  • Noise level (dB(A))55
  • Max Capacity (mL)2
  • Tube Capacity8
  • Length (in)6 5/8
  • Width (in)5 7/8
  • Height (in)5
  • Length (cm)16.8
  • Width (cm)15
  • Height (cm)12.8
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • Power (amps)1.5
  • DescriptionMini Centrifuge, 6000 rpm, 100 to 240V
  • Warranty1 year
Reviews
Q&A