Ohaus Deepwell Microplate Foam Insert; 2/Pk

Representative image only.

Ohaus Deepwell Microplate Foam Insert; 2/Pk

Ohaus | Mfr: 504-0232-00| Item: 0472492

₹19,100.00INR / Pkg of 2

₹19,100.00INR / Pkg of 2

Buy It Together

Current Item

Ohaus Deepwell Microplate Foam Insert; 2/Pk
Ohaus Deepwell Microplate Foam Insert; 2/Pk
0472492

₹19,100.00INR / Pkg of 2
+
Ohaus Genie SI-P236 Pulse Shaker, 500 to 3000 rpm, 120 VAC
0472438

₹150,000.00INR / Each
+
Ohaus G560 Vortex-Genie® 2 Shaker, 600 to 3200 rpm, 120 VAC
0472400

₹110,000.00INR / Each
+
Ohaus Stainless Steel Beads, 5 mm; 100/PK
5140217

₹15,100.00INR / Each
+ =
Total Price 437200.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accommodates one standard footprint deepwell microplate
  • Fits into 6" (152 mm) platform attachment
  • Ideal for use with Vortex-Genie 2 and Vortex-Genie Plus shakers

More About this Item

Parts and accessories to expand/change capacity and keep your mixer running smoothly.

As of September 2025 Scientific Industries sold the Vortex Genie product line to Ohaus

Specifications
  • DescriptionDeepwell Microplate Foam Insert, Set of 2
Reviews
Q&A