Ohaus 8008-PN Pull-Type Hanging Spring Scales, 11.25Lb. x .25Lb., 50N x 1N

Representative image only.

Ohaus 8008-PN Pull-Type Hanging Spring Scales, 11.25Lb. x .25Lb., 50N x 1N

Ohaus | Mfr: 8008-PN| Item: 1110048

A versatile and inexpensive way to measure a variety of materials

₹9,000.00INR / Each

for an additional
₹25,100.00INR / Each
for an additional
₹37,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,000.00INR / Each

Buy It Together

Current Item

Ohaus 8008-PN Pull-Type Hanging Spring Scales, 11.25Lb. x .25Lb., 50N x 1N
Ohaus 8008-PN Pull-Type Hanging Spring Scales, 11.25Lb. x .25Lb., 50N x 1N
1110048

₹9,000.00INR / Each
+ + =
Total Price 148100.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Large faceplate for easy viewing
  • Fatigue-resistant spring
  • Pull-type design feature an internal spring mechanism
  • Display measurements in grams, ounces, pounds or Newtons (depending on model)
  • 1 year warranty
1 Year WarrantyISO9001:2000 Certified Supplier
Specifications
  • Capacity (g)20
  • Capacity (kg)0.02
  • Capacity (lbs)11
  • Readability (g)113.39
  • Weighing Unitslb, N
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)13
  • Width (in)3
  • Depth (in)1 3/4
  • DescriptionPull-Type Hanging Spring Scales, 11.25Lb. x .25Lb., 50N x 1N
  • Warranty1 Year
Reviews
Q&A