Ohaus 8002-MA Pull-Type Hanging Spring Scales, 500g x 20g, 18 oz x 1/2 oz

Representative image only.

Ohaus 8002-MA Pull-Type Hanging Spring Scales, 500g x 20g, 18 oz x 1/2 oz

Ohaus | Mfr: 8002-MA| Item: 1110032

A versatile and inexpensive way to measure a variety of materials

₹8,400.00INR / Each

for an additional
₹25,100.00INR / Each
for an additional
₹37,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,400.00INR / Each

Buy It Together

Current Item

Ohaus 8002-MA Pull-Type Hanging Spring Scales, 500g x 20g, 18 oz x 1/2 oz
Ohaus 8002-MA Pull-Type Hanging Spring Scales, 500g x 20g, 18 oz x 1/2 oz
1110032

₹8,400.00INR / Each
+ + =
Total Price 84800.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Large faceplate for easy viewing
  • Fatigue-resistant spring
  • Pull-type design feature an internal spring mechanism
  • Display measurements in grams, ounces, pounds or Newtons (depending on model)
  • 1 year warranty
1 Year WarrantyISO9001:2000 Certified Supplier
Specifications
  • Capacity (g)500
  • Readability (g)20
  • Weighing Unitsg, oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • Height (in)13
  • Width (in)3
  • Depth (in)1 3/4
  • DescriptionPull-Type Hanging Spring Scales, 500g x 20g, 18 oz x 1/2 oz
  • Warranty1 Year
Reviews
Q&A