O C White EM-45-5D-W-WB Circular Illuminated Magnifier, 5" Dia, 2.25x Mag, 5 Diopters, White; Std Base

Representative image only.

O C White EM-45-5D-W-WB Circular Illuminated Magnifier, 5" Dia, 2.25x Mag, 5 Diopters, White; Std Base

O C White | Mfr: EM-45-5D-W-WB| Item: 4180773

Shade handle allows for convenient magnifier positioning

Buy It Together

Current Item

O C White EM-45-5D-W-WB Circular Illuminated Magnifier, 5" Dia, 2.25x Mag, 5 Diopters, White; Std Base
O C White EM-45-5D-W-WB Circular Illuminated Magnifier, 5" Dia, 2.25x Mag, 5 Diopters, White; Std Base
4180773

₹76,400.00INR / Each
+
O C White Replacement Bulb for Magnilite® Magnifier, 22W
4180778

₹10,600.00INR / Each
=
Total Price 87000.00 ADD 2 ITEMS TO CART
Product Description

Includes

22-watt fluorescent bulb and 5-ft (1.5-m) power cord with three-prong plug.

Key Features

  • Easily move magnifier around with 45" (1.1 m) arm reach
  • 1 year warranty

More About this Item

These metal shade magnifiers feature a 5" diameter glass lens. The 22-watt fluorescent bulb emits a high quality light for your inspection needs. Maintain desired position of 45" (1.1 m) arm reach with internal spring design. Shade handle offers a safe and convenient method of adjusting magnifier position. Operates on 120 VAC.

1 Year Warranty
Specifications
  • Magnification2.25x
  • Diopters5D
  • Viewing Area5" (127 mm) diameter
  • LensSingle with diopters
  • Mounting TypeWeighted base
  • Light Source22-watt fluorescent bulb
  • Arm Length (in)45
  • Arm Length (cm)114.3
  • Power (VAC)120
  • Power (Hz)60
  • ColorWhite
  • DescriptionCircular Illuminated Magnifier, 5" Dia, 2.25x Mag, 5 Diopters, White; Std Base
  • Warranty1 Year
Reviews
Q&A