O C White 82400-4 LED Illuminated Magnifier, Blue, 7.5" x 5.25" rectangular lens, 100-240 VAC

Representative image only.

O C White 82400-4 LED Illuminated Magnifier, Blue, 7.5" x 5.25" rectangular lens, 100-240 VAC

O C White | Mfr: 82400-4-SB| Item: 4180727

Energy-saving LED bulbs provide high-quality illumination and long life

₹179,000.00INR / Each

₹179,000.00INR / Each
Product Description

Includes

6-ft (1.8 m) power cord with three-prong plug.

Key Features

  • Dimming control, with memory, provides precision light intensity adjustment
  • ESD safe for static-sensitive areas
  • 5 year warranty

More About this Item

Magnifiers feature LED illumination for low-power consumption and long bulb life. The twelve 2-watt LED arrays provide excellent, uniform lighting. Control the light intensity with the precision dimming control. Six preprogrammed directional light adjustments allow for full intensity or contrast light capability. Operate on 100 to 240 VAC.

5 Year Warranty
Specifications
  • Magnification2x
  • Diopters4D
  • Viewing Area7.5" x 5.25" (190.5 mm x 133.4 mm)
  • LensSingle with diopters
  • Mounting TypeTable clamp
  • Light Source2-watt LED array (12)
  • Arm Length (in)43
  • Arm Length (cm)109.2
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • ColorBlue
  • DescriptionLED Illuminated Magnifier, Blue, 7.5" x 5.25" rectangular lens, 100-240 VAC
  • Warranty5 Years
Reviews
Q&A