nVent Hoffman Q18138PCECC QLINE E Wall-Mount Enclosure, polycarbonate with clear cover

Representative image only.

nVent Hoffman Q18138PCECC QLINE E Wall-Mount Enclosure, polycarbonate with clear cover

nVent Hoffman | Mfr: Q18138PCECC| Item: 1050328

House and protect larger electronic packages in harsh environments

₹21,700.00INR / Each

₹21,700.00INR / Each
Product Description

Key Features

  • Body and covers are constructed of impact-resistant, halogen-free polycarbonate; light gray finish (RAL 7035) inside and out
  • Enclosures available with solid or clear window covers
  • Polycarbonate material is easily punched, drilled, filed or sawed
  • Seamless foam-in-place gasket ensures a water- and dust-tight seal
  • Cover includes a molded-in wire lead hole
  • Cross-point flush cover screws are strong, durable polyamide
  • Mounting tracks along body side walls allow for PC card installation
  • Features molded internal pads for mounting optional panels, rails and other components (call for details)
  • Ratings: NEMA Type 4X, IP67
  • 1 year warranty

More About this Item

QLINE™E wall-mount enclosures house larger controls, provide additional size options and offer greater internal mounting flexibility than smaller QLINE products. Featuring contoured bodies with flush cover screws, enclosures are functional in corrosive environments and can withstand occasional submersion.

Conformite Europeenne
Specifications
  • MaterialPolycarbonate(PC)
  • Inside Width (in)4.69
  • Inside Height (in)6.65
  • Inside Depth (in)2.64
  • DescriptionQLINE E Wall-Mount Enclosure, polycarbonate with clear cover
  • Warranty1 Year
Reviews
Q&A